Shop All Push On Hose Fittings
Smc
Bulkhead Union, 5/32 in., TubexTube
Mfr # KQ2E03-00A
Zoro # G5035414
original price:
$4.78
4% off
new price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Bulkhead Union
- Pipe Size 1/2-20
- Color White
Product Information
- Brand Smc
- MFR # KQ2E03-00A
- Zoro # G5035414
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2-20 |
Tube Size | 5/32 in |
Overall Length | 27 13/16 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Description
Bulkhead Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 13/16 mm, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 200V AC Voltage, 1,760 Nameplate RPM (182TTDBD6039)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8inBoredia (C-062)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT (CL440B)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M6A)
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-09A)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- Smc Hose Fittings