Shop All Push On Hose Fittings
Smc
Bulkhead Union, 5/16 in., TubexTube
Mfr # KQ2E09-00A
Zoro # G5000642
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Bulkhead Union
- Body Material Polybutylene Terephthalate
- Connection Type Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2E09-00A
- Zoro # G5000642
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 3/4-16 |
Overall Length | 31 13/16 mm |
Pipe Size - Pipe Fitting | 3/4-16 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Bulkhead Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 13/16 mm, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 23 # of Teeth (60BS23H X 1)
- DAYTON AC Gearmotor, 550.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP5)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- SMC Extended Plug-In Elbow, 90 Deg, 12mm (KQ2W12-99A)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-36A)
- SMC 1/4" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L10-02S)
- SMC Y Union, 3/16 in., TubexTube (KQ2U05-00A)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-02AS)
- SMC Male Elbow, 45 Deg, 1/8 in., TubexUNF (KQ2K01-32A)
- Smc Push On Hose Fittings