Shop All Pneumatic Regulators
Smc
Booster Regulator, 1/2 In. NPT
Mfr # VBA40A-N04GN-Z
Zoro # G5125127
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Handle Operated
- Port Size 1/2 in
- Thread Type NPT
- Pressure Booster Ratio 2 Times
- Max. Operating Pressure 145 psi
Product Information
- Brand Smc
- MFR # VBA40A-N04GN-Z
- Zoro # G5125127
- Country of Origin Japan
- Category Pneumatic Regulators
Dimensions
Port Size | 1/2 in |
Pressure Gauge Port Size | 1/2 |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Details
Item | Booster Regulator |
Operation Type | Handle Operated |
Thread Type | NPT |
Pressure Booster Ratio | 2 Times |
Max. Operating Pressure | 145 psi |
Min. Operating Pressure | 29 psi |
Max. Flow Rate | 67.1 scfm |
Material of Construction | Carbon Steel |
Includes | Pressure Gauge, Silencer |
Operating Temp. Range | 35 Degrees to 122 Degrees F |
Minimum Operating Pressure | 29 psi |
Material | Carbon Steel |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Maximum Operating Temperature | 122 Degrees F |
Maximum Flow Rate | 67.1 scfm |
Maximum Operating Pressure | 145 psi |
Pressure Boost Ratio | 2 |
Minimum Operating Temperature | 35 Degrees F |
Description
Booster Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 67.1 scfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Pressure Boost Ratio 2, Includes Pressure Gauge, Silencer, Air Outlet Size 1/2 in, Air Outlet Type NPT, Material Carbon Steel, Minimum Operating Pressure 29 psi, Minimum Operating Temperature 35 Degrees F, Pressure Gauge Port Size 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- BVA HYDRAULICS SPREADER, 1TON (SR10)
- BSC PREFERRED V-Belt, 1/4 X 38 (2L380)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- FAIRCHILD Air Volume Booster 1/2In 250Psi Npt Pneumatic Regulator (4514)
- Smc Pneumatic System Components