Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF50-N10-Z-D
Zoro # G409977450
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 90 mm
- Includes Bowl O-Ring
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 90 mm
Product Information
- Brand Smc
- MFR # AF50-N10-Z-D
- Zoro # G409977450
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 90 mm |
Overall Width | 90 mm |
Overall Height | 252.1 mm |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 90 mm, Overall Height 252.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-12MP HEX NIPPLE (5404-16-12)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02C-Z-D)
- BETA 1 FILTERS Air Filter replacement filter for 88110556 / INGERSOLL RAND (B1AF0005150)
- Smc Compressor Air Filters