Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF50-N06C-Z-D
Zoro # G509977718
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Width 90 mm
- Includes Bowl O-Ring
- Overall Height 252.1 mm
Product Information
- Brand Smc
- MFR # AF50-N06C-Z-D
- Zoro # G509977718
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 90 mm |
Overall Height | 252.1 mm |
Overall Depth | 90 mm |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 90 mm, Overall Height 252.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- SUPCO Molded Cogged V Belt, BX92 (BX92)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- Smc Compressed Air Treatment