Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N06-Z-D
Zoro # G809977630
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 172.6 mm
- Includes Bowl O-Ring
- Overall Width 70 mm
- Filter Rating 5 micron
- Drain Type Manual
Product Information
- Brand Smc
- MFR # AF40-N06-Z-D
- Zoro # G809977630
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 172.6 mm |
Overall Width | 70 mm |
Overall Depth | 71 mm |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Trigger (PN5ZL25004G)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E702)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16M)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- ARROW PNEUMATICS Midflow Coalescing Filter W/Float Drain, 3/4" (F576FW)
- Smc Compressor Air Filters