Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N04-Z-D
Zoro # G209977599
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 172.6 mm
- Overall Width 70 mm
- Overall Depth 71 mm
- Filter Rating 5 micron
- Drain Type Manual
Product Information
- Brand Smc
- MFR # AF40-N04-Z-D
- Zoro # G209977599
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 172.6 mm |
Overall Width | 70 mm |
Overall Depth | 71 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 474278 (474278)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- SUPER LUBE 30 lb Pail White (92030)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- Smc Compressor Air Filters