Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-04-D
Zoro # G209977650
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 5 micron
- Overall Height 172.6 mm
- Overall Depth 71 mm
- Overall Width 70 mm
Product Information
- Brand Smc
- MFR # AF40-04-D
- Zoro # G209977650
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 172.6 mm |
Overall Depth | 71 mm |
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.78L (1AA6MB4)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- BREEZE Hose Clamp, Liner, SAE 28, Zinc, PK10 (9228H)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-2Z-D)
- VIAIR Remote Inlet Air Filter Assembly with 6FT of OD Air Line and Air Filter Elements (92638)
- Smc Compressed Air Treatment