Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-N03D-Z-D
Zoro # G909977721
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Overall Depth 53 mm
- Overall Height 136.9 mm
- Drain Type Automatic
- Filter Rating 5 micron
Product Information
- Brand Smc
- MFR # AF30-N03D-Z-D
- Zoro # G909977721
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 53 mm |
Overall Depth | 53 mm |
Overall Height | 136.9 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-80-30-I-P-A (ADN-80-30-I-P-A)
- FAFNIR Ball Bearings, #S8KDD (S8KDD)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL1205A, .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 (CJL1205A)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, Aluminum (P3500200000P251)
- Smc Compressed Air Treatment