Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-N02C-Z-D
Zoro # G009977584
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Includes Bowl O-Ring
- Overall Width 53 mm
- Filter Rating 5 micron
- Overall Depth 53 mm
Product Information
- Brand Smc
- MFR # AF30-N02C-Z-D
- Zoro # G009977584
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 53 mm |
Overall Depth | 53 mm |
Overall Height | 136.9 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 DD-SS)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-CZ-D)
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO (B1AF0005156)
- Smc Compressor Air Filters