Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-03D-D
Zoro # G409977665
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Width 53 mm
- Includes Bowl O-Ring
- Overall Depth 53 mm
- Drain Type Automatic
Product Information
- Brand Smc
- MFR # AF30-03D-D
- Zoro # G409977665
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 53 mm |
Overall Depth | 53 mm |
Overall Height | 136.9 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 25 psi (SB50-0A025)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- MILTON ColorFit Plug, M-Style, Red, 1/4" FNPT, PK20 (728MC-20)
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-2Z-D)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- Smc Compressor Air Filters