Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-N02C-Z-D
Zoro # G909986808
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -5 Degrees C
- Overall Height 105.1 mm
- Body Material Die-Cast Aluminum
- Weight 0.09 kg
- Overall Depth 42 mm
Product Information
- Brand Smc
- MFR # AF20-N02C-Z-D
- Zoro # G909986808
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 105.1 mm |
Overall Depth | 42 mm |
Overall Width | 40 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD27-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- SKF SKF 6205 2Z, Single Row Ball Bearings (6205 2Z)
- MILTON INDUSTRIES 1/4" Male Body M-Style (716)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF50-N10C-Z-D)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, ST Steel (P3500200000P010)
- Smc Compressor Air Filters