Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-N02C-CZ-D
Zoro # G409986810
original price:
$55.29
9% off
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 105.1 mm
- Air Outlet Type NPT
- Filter Type Coalescing
- Maximum Operating Pressure 1 MPa
- System Location Air Line
Product Information
- Brand Smc
- MFR # AF20-N02C-CZ-D
- Zoro # G409986810
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 105.1 mm |
Overall Width | 40 mm |
Overall Depth | 42 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD27-C-D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2 in. Bore dia (1C-200-A)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1'' Bore - Steel (230010)
- LEGACY HOSE ZILLA WHIP 1/2"x6' SWIVEL 3/8" NPT (LMHFZ1206YW3S)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF20-N02-CZ-D)
- SG TOOL AID In Line Water Separator and Air Filter (99000)
- Smc Compressed Air Treatment