Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-N02-2Z-D
Zoro # G709986817
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Indicator Included No
- System Location Air Line
- Overall Width 40 mm
- Standards RoHS Compliant
- Maximum Operating Pressure 1 MPa
Product Information
- Brand Smc
- MFR # AF20-N02-2Z-D
- Zoro # G709986817
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 40 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Height | 105.1 mm |
Overall Depth | 42 mm |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C2SF-2-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEG0)
- ZORO SELECT Brass Body (21484R)
- ALEMITE Hydraulic Grease Coupler, Hydraulic Coupler (6304-C)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- Smc Compressed Air Treatment