Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-02-D
Zoro # G309986804
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Included Yes
- System Location Air Line
- For Substance Type Air
- Air Flow Direction Left to Right
Product Information
- Brand Smc
- MFR # AF20-02-D
- Zoro # G309986804
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 42 mm |
Air Inlet Size | 1/4 in |
Overall Width | 40 mm |
Overall Height | 105.1 mm |
Air Outlet Size | 1/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Drain Part Compatibility C2SF-D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring Seal (903-010-2432)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- FESTO Twin-Piston Cylinder DPZ-25-100-P-A-S2 (DPZ-25-100-P-A-S2)
- SEALMASTER Mounted Insert Only Ball Bearing, AR-2-1 (AR-2-1)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- WELCH Filter, Exhaust (1417P-20)
- Smc Compressed Air Treatment