Shop All Solenoid Valve Accessories
Smc
85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01
Mfr # VFS2120-1DZ-01
Zoro # G808238022
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 mm
- Height (mm) 90 mm
- Width (mm) 144 mm
- Air Port Size 1/8, 1/4
- Operating Pressure 9.9kgf/cm
Product Information
- Brand Smc
- MFR # VFS2120-1DZ-01
- Zoro # G808238022
- Country of Origin Unknown
- Category Solenoid Valve Accessories
Dimensions
Length | 26 mm |
Height (mm) | 90 mm |
Width (mm) | 144 mm |
Air Port Size | 1/8, 1/4 |
Details
Operating Pressure | 9.9kgf/cm |
Tool Weight | 270 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black (RD400-50CE-G)
- GATES Poly Chain GT2 Sprockets, 8MX-112S-36 (8MX-112S-36)
- SPEEDAIRE Silencer Muffler, 3/8 In FNPT, 1 In Hex (1EJW9)
- BROWNING FHP CI F/B Sheaves (AK39X1)
- SMC 24VDC Pneumatic Solenoid Valve, 10VQD1151V5MO (10-VQD1151V-5MO)
- SMC Blanking Plate, For SY5000 Manifold (SY5000-26-20A)
- SMC 14In 02507MPA NPT Pneumatic Pilot Valve, VXA2230V02N1 (VXA2230V-02N-1)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- ZORO SELECT Limit Switch Box (SPB01200D)
- ARO Pneumatic Control Kit (118618)
- Smc Pneumatic Valves