Shop All Push On Hose Fittings
Smc
5/32" Tube 316 SS Straight Union
Mfr # KQG2H04-00
Zoro # G4596742
original price:
$27.95
5% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Connector
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H04-00
- Zoro # G4596742
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 26 3/16 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Description
Straight Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 26 3/16 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Self Storing Hose, 1/4"MNPT, 1/4"ID, 12ft. (CC1412)
- TITAN HD Motor Dual Run Cap, 80/10 MFD, 440V, Round (PRCFD8010A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDME106-1000)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-01AS)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-36AS)
- SMC Extended Plug-In Elbow, 90 Deg, 12mm (KQ2W12-99A)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- Smc Push On Hose Fittings