Shop All Air Cylinders
Smc
40mm 450mm Double Acting Pneumatic Cylinder
Mfr # CDNA2F40-450-D-M9B
Zoro # G905752377
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 665 mm
- Height 71 mm
Product Information
- Brand Smc
- MFR # CDNA2F40-450-D-M9B
- Zoro # G905752377
- Country of Origin Unknown
- Category Air Cylinders
Dimensions
Overall Length | 665 mm |
Height | 71 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- RUBBERWORX 2" X 10FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X10-CEAL)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- SMC Compact Cylinder, 12mm Bore, 5mm Stroke (CDQ2B12-5SZ)
- SMC 6mm Bore Dual Rod Cylinder 20mm Stroke (CXSM6-20)
- SMC Dual Piston Cylinder, 25mmBore, 30mmStrke (CXSM25-30)
- SMC Compact Cylnder, 32mm Bore, 10mm Stroke (CDQ2B32-10DZ)
- SMC Guided Cylinder, 16mm Bore, 50mm Stroke (MGPM16-50Z)
- SMC Guided Cylinder, 25mm Bore, 150mm Stroke (MGPM25-150AZ)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 1/2 in Stroke, NFPA Double Acting (5VLA7)
- Smc Pneumatic System Components