Shop All Push On Hose Fittings
Smc
3/8" x 5/16" Tube x R(PT) SS Male Adapter
Mfr # KQG2H08-03S
Zoro # G4569756
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H08-03S
- Zoro # G4569756
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 17 mm |
Pipe Size (Fittings) | 8mm x 3/8" |
Overall Length | 23 11/16 mm |
Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 8 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 23 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (8C)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- SMC 10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow (KQG2L03-32)
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- SMC Bulkhead Union Elbow, 90 Deg, 5/16 in. (KQ2LE09-00A)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- APACHE HB Brass Fitting, FGHTx3/4" (44031507)
- Smc Push On Hose Fittings