Shop All Push On Hose Fittings
Smc
3/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L07-N03S
Zoro # G4528973
$36.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2L07-N03S
- Zoro # G4528973
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 19 mm |
Pipe Size (Fittings) | 1/4" x 3/8" |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 22 3/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 22 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Manual Drain, For Use with F08/F17/F72/F73/F74 Filter, L08/L17 Lubricator (619-50)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- TSUBAKI Detacher, Chain (D-35)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (15)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-03AS)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-03AS)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-02AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-37AS)
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- Smc Hose Fittings