Shop All Push On Hose Fittings
Smc
3/8" Tube 316 SS Straight Union
Mfr # KQG2H11-00
Zoro # G4588586
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Connector
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H11-00
- Zoro # G4588586
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 34 3/16 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Straight Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 34 3/16 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rotor Blade, PK4 (PN5ZL14008G)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT53)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- SPEEDAIRE Pl30 Maintenance Kit (1WG56)
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-36AS)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-34AS)
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In (KQ2L06-99A)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 1/8" Male NPT (NSC1/4-N1)
- Smc Hose Fittings