Shop All Push On Hose Fittings
Smc
3/8" Tube 316 SS Bulkhead Union
Mfr # KQG2E11-00
Zoro # G4581412
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Bulkhead Union
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2E11-00
- Zoro # G4581412
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 22 mm |
Tube Size | 3/8 in |
Overall Length | 40 13/32 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Bulkhead Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 40 13/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 5/8inBoredia. (H2C-062)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- MTD Belt Dk (490-501-C062)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Adapter (KQG2H03-N01S)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-33AS)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- SMC Y Branch, 3/16 in., TubexMNPT (KQ2U05-34AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-01A)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 13 mm (50110N-8-1/8-PK5)
- Smc Hose Fittings