Shop All Push On Hose Fittings
Smc
1/8" x 5/16" Tube x R(PT) SS Male Adapter
Mfr # KQG2H08-01S
Zoro # G4624085
original price:
$22.49
10% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H08-01S
- Zoro # G4624085
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 8mm x 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 14 mm |
Tube Size | 5/16 in |
Overall Length | 24 1/2 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 24 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, 2 Ear, 8.1-11mm, 100 Bag (10100011)
- PARKER EO2 Soft sealing ring (DOZ12L)
- FAFNIR Radial Ball Bearing, #203KLD (203KLD)
- LOC-LINE Flat Slot 125 Nozzle, PK4 (51841)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- SMC Extended Male Elbow, 90 Deg, 6mm (KQ2W06-M5A)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-37AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- Smc Hose Fittings