Shop All Pressure Switches
Smc
14.5 To 145Psi 12-24V-Dc Pressure Switch
Mfr # ISE40A-01-T-P
Zoro # G804377176
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42.2 mm
- Height 40 mm
- Width 30 mm
- Voltage (DC) 12 V-DC
Product Information
- Brand Smc
- MFR # ISE40A-01-T-P
- Zoro # G804377176
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Overall Length | 42.2 mm |
Height | 40 mm |
Width | 30 mm |
Details
Voltage (DC) | 12 V-DC |
Description
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- ANTAIRA 75 Watt Series / 24 VDC / 3.2 Amps Industrial Single Output DIN Rail Power Supply (NDR-75-24)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 40 psi, Standard Action (9013FSG2J20C20)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J35)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GDW6)
- Smc Switches