Shop All Push On Hose Fittings
Smc
1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow
Mfr # KQG2L08-02S
Zoro # G4582751
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2L08-02S
- Zoro # G4582751
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 5/16" x 1/4" |
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Overall Length | 21 1/2 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 21 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- GATES Power Clean Radiator Flush Tool Kit (91002)
- CONTINENTAL CONTITECH 4/BX68 Banded Cogged V-Belt, 71" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX68)
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (54445697)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-02AS)
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- FESTO Push-In Connector QS-8-6 (QS-8-6)
- Smc Push On Hose Fittings