Shop All Push On Hose Fittings
Smc
1/4" x 3/8" Tube x MNPT SS Male Branch Tee
Mfr # KQG2T11-N02S
Zoro # G4599856
original price:
$73.05
10% off
new price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Adapter Tee
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2T11-N02S
- Zoro # G4599856
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Hex Size | 14 mm |
Overall Length | 42 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade 316, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD42)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D760G06A, Pressure Line, 5 micron, Outside-In (MF0059784)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-03AS)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- FESTO Push-In Y-Connector QSY-16-12 (QSY-16-12)
- Smc Push On Hose Fittings