Shop All Push On Hose Fittings
Smc
1/4" x 3/8" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L11-N02S
Zoro # G4541591
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2L11-N02S
- Zoro # G4541591
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Pipe Size (Fittings) | 3/8" x 1/4" |
Tube Size | 3/8 in |
Overall Length | 22 19/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 22 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- CONTINENTAL CONTITECH 3/4" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB07525-200)
- BSC PREFERRED Belt, SPZ, 10 x 1347mm LP (SPZ1347)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- SMC Male Branch Tee, 4mm, TubexR(PT) (KQ2T04-M5A)
- SMC Plug-In Elbow, 90 Deg, 10mm, Plug-InxTube (KQ2L10-99A)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-03AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- Smc Hose Fittings