Shop All Push On Hose Fittings
Smc
1/4" x 1/2" Tube x MNPT SS Male Adapter
Mfr # KQG2H13-N02S
Zoro # G4576503
original price:
$38.17
6% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H13-N02S
- Zoro # G4576503
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/4" |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 22 mm |
Overall Length | 30 1/2 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 30 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-100 MULTIPAK (131058 F2B SXR 100)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- NACHI 5200 Series Double Row Angular Contact, 5205-2NS (5205-2NS)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-01AS)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-36AS)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-04AS)
- SMC Bulkhead Union Elbow, 90 Deg, 1/2 in.Tube (KQ2LE13-00A)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-03AS)
- Smc Push On Hose Fittings