Shop All Push On Hose Fittings
Smc
1/4" Tube 316 SS Straight Union
Mfr # KQG2H06-00
Zoro # G4523425
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Connector
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H06-00
- Zoro # G4523425
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 28 3/16 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Straight Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 28 3/16 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 38 # of Teeth (40BS38 X 1)
- KEYSCO TOOLS Suction Cup Dent Puller, 4-1/2" dia. (77264)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 5 micron, Outside-In (MF0058436)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N02S)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-36AS)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M5A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-02AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-04AS)
- SMC 1/4" x 5/16" Tube x MNPT SS Male 90 Degree Elbow (KQG2L09-N02S)
- Smc Hose Fittings