Shop All Push On Hose Fittings
Smc
1/2" x 15/32" Tube x R(PT) SS Male Adapter
Mfr # KQG2H12-04S
Zoro # G4606217
product price: $63.99
/ea
$63.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H12-04S
- Zoro # G4606217
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 22 mm |
Pipe Size (Fittings) | 12mm x 1/2" |
Tube Size | 12mm |
Overall Length | 28 11/16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 28 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" FNPT Steel High Flow Interchange Plug (ERP 076201)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF STEEL, (12VF12-E)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-11)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- SMC Y Branch, 5/16 in., TubexMale BSPT (KQ2U09-03AS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- Smc Hose Fittings