Shop All Push On Hose Fittings
Smc
10/32" x 1/4" Tube x MNPT SS Male Adapter
Mfr # KQG2H07-32
Zoro # G4612702
original price:
$21.01
16% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Product Information
- Brand Smc
- MFR # KQG2H07-32
- Zoro # G4612702
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 10/32 in |
Tube Size | 1/4 in |
Hex Size | 12 mm |
Pipe Size (Fittings) | 1/4" x 10/32" |
Overall Length | 19 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 19 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- NATIONAL Small Bore Metric Seals, 20X38X7-RLS35-S (20X38X7-RLS35-S)
- INGERSOLL-RAND V-Belt (95099453)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N01S)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-01AS)
- SMC 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N03S)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- SPEEDAIRE Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN8)
- Smc Push On Hose Fittings