Shop All Disposable Plates and Bowls
Smarty Had A Party
75 Solid White Economy Round Disposable Plastic AppetizerSalad Plates 120 Plates, 120PK
Mfr # 117WH-CASE
Zoro # G307478936
product price: $44.99
/pk 120, $0.37/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Salad Plates
- Disposable Foodware Color White
Product Information
- Brand Smarty Had A Party
- MFR # 117WH-CASE
- Zoro # G307478936
- UPC # 674012823515
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 7.5" |
Details
Food Service Disposables Grouping | Salad Plates |
Disposable Foodware Color | White |
Description
Approx inner diameter 65 Approx outer diameter 75 Approx outer rim diameter 1 Case quantity 12 packs of 10 plates ColorWhite Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Twin Basket 11-1/4L 4W 4D (V091F)
- CHAMPION - MOYER DIEBEL Gasket, Pump .032 Thk. (3 Notches) (111943)
- LANG Range Element 480V 2000W (2N-11010-23)
- ALLIANCE ASSY HEATER KIT 208/4.75KW 60H (61928)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- DART PresentaBowls Clear Bowls, 16 oz, PK504, 504PK (C16B)
- CREATIVE CONVERTING 173274 20 oz. Classic Pink Paper Bowl, 20PK (999BP20PP)
- AJM PACKAGING Paper Plate, 6", White, PK1000 (40111)
- WNA-COMET 6 oz. Dessert Dish Blk Polypro, PK1000 (HD6BLK)
- CREATIVE CONVERTING 28314771 12 oz. Cobalt Blue Plastic Cup, 20PK (999C12CB)
- CREATIVE CONVERTING 503122B 10in Burgundy Paper Plate, 240PK (286PP10WN)
- Smarty Had A Party Disposable Plates and Bowls