Shop All Parts Washers & Accessories
Smartwasher
Pump Assembly, 110V
Mfr # 14285
Zoro # G0113261
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- For Use With Mfr. Model Number 14145
- Compatible with Brand Smartwasher
- Motor Sealing Epoxy Encapsulated
- Nameplate Voltage 110V
Product Information
- Brand Smartwasher
- MFR # 14285
- Zoro # G0113261
- UPC # 649123001183
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Compatible Discharge Pipe Size | 1/2 in |
Cord Length | 6 ft |
Details
Item | Parts Washer Pump |
Fits Brand | Smartwasher |
For Use With Mfr. Model Number | 14145 |
Compatible with Brand | Smartwasher |
Motor Sealing | Epoxy Encapsulated |
Nameplate Voltage | 110V |
Horsepower | 1/40 hp |
Flow Rate @ 1 ft of Head (Maximum) | 300 gph |
Discharge Type | Hose |
Flow Rate @ 5 ft of Head (Maximum) | 240 gph |
Intake Type | Strainer |
Compatible Parts Washer Manufacturer Model Number | 14144, 14710 |
Maximum Flow Rate | 5 gpm |
Pump Housing Material | Plastic |
Description
Parts Washer Pump, Motor Sealing Epoxy Encapsulated, Nameplate Voltage 110V, Horsepower 1/40 hp, Maximum Flow Rate 5 gpm, Flow Rate @ 1 ft of Head (Maximum) 300 gph, Flow Rate @ 5 ft of Head (Maximum) 240 gph, Flow Rate @ 10 ft of Head (Maximum) Not Applicable, Compatible Discharge Pipe Size 1/2 in, Intake Type Strainer, Discharge Type Hose, Cord Length 6 ft, Pump Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55564 (55564)
- VELVAC Air Horn Valve For Navistar, 032245 (032245)
- ASTRO PNEUMATIC Cable Assembly Repair Kit (9409ACA)
- BUYERS PRODUCTS 16x13x72 Inch White Steel Topsider Truck Box (1702840)
- SMARTWASHER Parts Washer, 15 gal.Drum, 400lb.Load (14744)
- SMARTWASHER Parts Washer Kit, 15 gal. Tank Capacity (1751310)
- SMARTWASHER Drain Basket (14819)
- SMARTWASHER Overflow Assembly (14854)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14751)
- SMARTWASHER Heater Box Assembly, 110V (14862)
- GRAYMILLS Door Gasket (603-28730)
- Smartwasher Parts Washers & Accessories