Shop All Parts Washers & Accessories
Smartwasher
Parts Washer Kit, 25 gal.
Mfr # 14765
Zoro # G7238485
product price: $3,780.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,780.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 500 lb
- Tank Width (In.) 30 in
- Tank Length (In.) 22 1/2 in
- Tank Height (In.) 32 in
Product Information
- Brand Smartwasher
- MFR # 14765
- Zoro # G7238485
- UPC # 649123001091
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 30 in |
Tank Length (In.) | 22 1/2 in |
Tank Height (In.) | 32 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 47 in |
Overall Width (In.) | 38 in |
Overall Height (In.) | 42 in |
Pump Size | 300 gph |
Overall Depth | 47 in |
Tank Overall Width | 41 in |
Tank Overall Height | 8 in |
Tank Overall Depth | 22 1/2 in |
Overall Width | 42 in |
Overall Height | 47 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Straight Terminal, 4/0 ga., Yellow, Neg (4040N)
- ATD TOOLS ATD Tools ATD-360 350 Pc. Ss Lock; Flat Washer Assortment (ATD-360)
- LISLE Exhaust/Tailpipe Expander, 1-5/8 - 2-7/16 (34400)
- STENS Oem Replacement Belt 265-622 For Husqvarna 574173003 (265-622)
- SMARTWASHER Brush Assembly, with 2 ft. Hose (14217)
- SMARTWASHER Overflow Assembly (14854)
- SMARTWASHER Parts Washer, 500lb.Load (14710)
- SMARTWASHER Parts Washer, 15 gal., 300 GPH, HDPE, Mobile (14161)
- SMARTWASHER Parts Washer Kit, 25 gal. (14759)
- SMARTWASHER Probe, 110/220V (14791)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket (DND-095RND120-C04S-B)
- Smartwasher Parts Washers & Accessories