Shop All Buckets & Mop Pails
Smartwasher
Parts Washer, 25 gal., 300 GPH, HDPE
Mfr # 14144
Zoro # G0669518
Free Shipping & Returns
$3,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Height (In.) 32 in
- Standards CE Certified, ETL (UL/CSA)
- Drum Capacity (Gal.) 25 gal
- Tank Length (In.) 22 1/2 in
- Voltage 110V
Product Information
- Brand Smartwasher
- MFR # 14144
- Zoro # G0669518
- UPC # 649123000629
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Tank Height (In.) | 32 in |
Tank Length (In.) | 22 1/2 in |
Tank Width (In.) | 30 in |
Pump Size | 300 gph |
Overall Width (In.) | 38 in |
Nominal Tank Depth (In.) | 22.5 in |
Overall Length (In.) | 42 in |
Overall Height (In.) | 47 in |
Overall Height | 47 in |
Overall Width | 42 in |
Tank Overall Width | 41 in |
Tank Overall Depth | 22 1/2 in |
Overall Depth | 42 in |
Tank Overall Height | 8 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 22 1/2 in, Load Capacity 500 lb, Tank Overall Width 41 in, Tank Overall Depth 22 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Adjustable Thermostat, Brush Station, Flow Control Timer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 31 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT153)
- GENUINE JOE 45 Gal. Clear Trash Can Liners, 250PK (GJO01015)
- DAMPRID Moisture Absorber and Odor Eliminator Fresh Scent 15.87 oz (FG96FSSB)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- PULEX Bucket, 12 in H, Black and Red (SECC70027-NNNR,SECC70043)
- MILLER MFG Duraflex Pail 8 Qt. HUNTER (1126-FO)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. HUNTER (1124-FO-20QT)
- SIMPLE SPACES 11Qt Oblong Bucket W/Handle (8011)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, White, polypropylene (56885)
- ENCORE 1 1/4 gal Ringfree Bucket, Silver (1000535)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- Smartwasher Floor Mops, Buckets & Wringers