Shop All Parts Washers & Accessories
Smartwasher
Mobile HW Parts Washer Kit, 25 gal.
Mfr # 14770
Zoro # G7238695
product price: $3,827.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,827.99
Free 30-Day Returns
Key Features
- Tank Capacity 25 gal
- Load Capacity (Lb.) 1,000 lb
- Tank Width (In.) 25 in
- Tank Length (In.) 18 in
- Tank Height (In.) 26 in
Product Information
- Brand Smartwasher
- MFR # 14770
- Zoro # G7238695
- UPC # 649123001343
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 25 in |
Tank Length (In.) | 18 in |
Tank Height (In.) | 26 in |
Nominal Tank Depth (In.) | 8 in |
Overall Length (In.) | 47 in |
Overall Width (In.) | 38 in |
Overall Height (In.) | 45 in |
Pump Size | 300 gph |
Overall Height | 49 in |
Overall Width | 48 in |
Overall Depth | 47 in |
Tank Overall Height | 8 in |
Tank Overall Width | 33 in |
Tank Overall Depth | 18 in |
Description
Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 25 gal, Maximum Fluid Level 8 in, Load Capacity 1,000 lb, Tank Overall Width 33 in, Tank Overall Depth 18 in, Tank Overall Height 8 in, Minimum Operating Temperature 105 Degrees F, Maximum Operating Temperature 115 Degrees F, Voltage 110V, Horsepower 1/125 hp, Includes Regular Grade FL-4 Ozzymat Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- BEP MARINE Easy Fit Battery Switch - 275A Continuous (700)
- GARMIN Garmin 010-01284-00 Panoptix Transducer - PS30, Down (010-01284-00)
- A & I PRODUCTS Gear, Idler, Sledge Roll Drive 6" x6" x2" (A-9806931)
- SMARTWASHER Caster, 4 in., with Brake (14815)
- SMARTWASHER Mat Support Grid (14240)
- SMARTWASHER Parts Washer, 25 gal., 300 GPH, HDPE, Mobile (14162)
- SMARTWASHER Ball Valve Kit for Nozzle, 1/2 in. (14869)
- SMARTWASHER Parts Washer, 15 gal.Drum, 400lb.Load (14744)
- SMARTWASHER Angled Brush Assembly (14880)
- GRAYMILLS Solvent, Cleaning, 5 Gal (M5005-141)
- Smartwasher Parts Washers & Accessories