Shop All Automotive Tool Parts
Smartwasher
Clamp, 1/2 in.
Mfr # 14262
Zoro # G2573195
product price: $12.69
/ea
Sold in multiples of 2 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Smartwasher
- Color Gray
- Overall Width 1/2 in
- Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1005003 (14710)
- Product Type Clamp
Product Information
- Brand Smartwasher
- MFR # 14262
- Zoro # G2573195
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Overall Width | 1/2 in |
Details
Item | Clamp |
Fits Brand | Smartwasher |
Color | Gray |
Compatible Parts Washer Manufacturer Model Number | 1004851 (14144), 1005003 (14710) |
Product Type | Clamp |
For Washer Type | Parts Washer |
For Solution Base Type | Water-Based |
Compatible with Brand | SmartWasher |
Description
Clamp, Product Type Clamp, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1005003 (14710), Compatible Parts Washer Grainger Part Number 19MY24, 45TV46, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Gray, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket-License-Retail Pack, 43022-5 (43022-5)
- ECCO Ecco ECC3811A Surface Mount LED Warning Light; Rectangular & Amber (ECC3811A)
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (H4 75/70W)
- WESTWARD Casters, 2-1/2 In (HC212)
- SMARTWASHER Brush Station Kit, 4650-BRKIT (14287)
- SMARTWASHER Heater Assembly, 4141-HBASY-110 (14860)
- SMARTWASHER Valve Kit, 4415-NVKIT-37 (14868)
- SMARTWASHER Repair Kit, 4675-SWREP-12 (14884)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- SMARTWASHER Fuse, 110V, 10A (14794)
- MAYHEW STEEL PRODUCTS DOMINATOR 17" OAL 12-C (MY60144)
- Smartwasher Automotive Tool Parts