Shop All Cup, Lid, and Cutlery Dispensers
Smartstock
Spork Dispenser, Smoke, Capacity 120
Mfr # SSPKPD120
Zoro # G8584012
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop, Stand, Wall
- Food Service Dispensers Grouping Spork Dispenser
- Dispenser Material Plastic
- Dispenser Color Translucent Smoke
- Dispenser Holds 120 pcs Cutlery
Product Information
- Brand Smartstock
- MFR # SSPKPD120
- Zoro # G8584012
- UPC # 10078731942705
- Country of Origin Viet Nam
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 8 3/4 in |
Width | 10 in |
Height | 24 3/4 in |
Description
Spork Dispenser, Activation Lever, Color Black, Compatible Utensils Spork, Depth 8 3/4 in, Dispenser Type Spork Dispenser, Height 24 3/4 in, Letter Series Series B, Mounting Type Wall, Number of Pieces Held 120 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 13F544, Compatible Utensil Manufacturer Model Number SSPK21P, Compostable Not Compostable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glide, Table Shox , 5/16-18 (1211149)
- HENRY AND HENRY Henry And Henry Redi-Pak Cream Cheese Filling 2lbs, PK12 (10179663)
- BOYLAN BOTTLING Boylan Bottling Ginger Ale Soda 12 fl. oz. Bottle, PK24 (00760712051003)
- CAMBRO 8 qt Food Storage Container (RFS8PP190)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFPD120)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3 (SSW3D85)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKPD120)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKD120)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 80 (SSKD80)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 80 (SSSD80)
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- Smartstock Cup, Lid, and Cutlery Dispensers