Shop All Cup, Lid, and Cutlery Dispensers
Smartstock
Knife Dispenser, Smoke, Capacity 80
Mfr # SSKD80
Zoro # G8486545
original price:
$14.75
9% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop, Stand, Wall
- Food Service Dispensers Grouping Knife Dispenser
- Dispenser Material Plastic
- Dispenser Color Translucent Smoke
- Dispenser Holds 80 pcs Cutlery
Product Information
- Brand Smartstock
- MFR # SSKD80
- Zoro # G8486545
- UPC # 10078731941005
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 17 5/8 in |
Width | 9 7/8 in |
Depth | 6 1/4 in |
Description
Knife Dispenser, Activation Lever, Color Black, Compatible Utensils Knife, Depth 6 1/4 in, Dispenser Type Knife Dispenser, Height 17 5/8 in, Letter Series Series O, Mounting Type Countertop, Stand, Wall, Number of Pieces Held 80 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 9 7/8 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 21AN07, 6ZCR2, Compatible Utensil Manufacturer Model Number SSK11B, SSK51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Rotor Assembly, Chem. Pump (067-6702)
- BUSY BEE Busy Bee Jug Clover Honey 48 oz., PK6 (BB1048)
- DIXIE FOODS Teaspoon Refill, f/SmartStock Dispenser, Series T, 9BK, 960PK (DXEDUSST5)
- GATORADE Gatorade Replacement Pump for Dispenser (49044-21)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFD120)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKD120)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 80 (SSSD80)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKPD120)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 80 (SSFD80)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2" H, Black (SSW1D85)
- CAL-MIL 4 1/2 in Stainless Steel Flatware Cylinder (1017-SOLID)
- Smartstock Cup, Lid, and Cutlery Dispensers