Shop All Cup, Lid, and Cutlery Dispensers
Smartstock
Fork Dispenser, Smoke, Capacity 80
Mfr # SSFD80
Zoro # G8486527
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop, Stand, Wall
- Food Service Dispensers Grouping Fork Dispenser
- Dispenser Material Plastic
- Dispenser Color Translucent Smoke
- Dispenser Holds 80 pcs Cutlery
Product Information
- Brand Smartstock
- MFR # SSFD80
- Zoro # G8486527
- UPC # 10078731941029
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 6 1/4 in |
Height | 17 5/8 in |
Width | 9 7/8 in |
Description
Fork Dispenser, Activation Lever, Color Black, Compatible Utensils Fork, Depth 6 1/4 in, Dispenser Type Fork Dispenser, Height 17 5/8 in, Letter Series Series O, Mounting Type Countertop, Stand, Wall, Number of Pieces Held 80 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 9 7/8 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 21AN05, 6ZCR0, Compatible Utensil Manufacturer Model Number SSF11B, SSF51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR THERMOMETER Refrig/Freezer Thermometer For - Part# 3503Fs (3503FS)
- ANTUNES ROUNDUP Transformer 120-12V, 15Va For - Part# 4010199 (4010199)
- JET SPRAY Bowl Spout Gasket 1-3/4" X 1-7/8" (S6901)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Green 6pk (60009)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKPD120)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 120 (SSSPD120)
- SMARTSTOCK Spork Dispenser, Smoke, Capacity 120 (SSPKPD120)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3 (SSW3D85)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFPD120)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 80 (SSSD80)
- SAN JAMAR Straw Dispenser, Junior Bulk, 250 Count (ST250)
- Smartstock Cup, Lid, and Cutlery Dispensers