Shop All Microbiology Media
Smartpick
Inoculation Pick, 2-1/2 in, Needle, PK1600
Mfr # 18250-NP
Zoro # G4677583
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Height 2 1/2 in
- For Use With Cell Cultures
- Features Autoclavable, Biodegradable, Needle-Point, Standard
- Size 2-1/2 in
Product Information
- Brand Smartpick
- MFR # 18250-NP
- Zoro # G4677583
- UPC # 713757575522
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 1/2 in |
Size | 2-1/2 in |
Details
Material | Birch Wood |
For Use With | Cell Cultures |
Item | Inoculation Pick |
Features | Autoclavable, Biodegradable, Needle-Point, Standard |
Color | White |
Application | Inoculation |
Compliance | FDA Food Contact |
Standards | FDA Compliant; ISO 13485 : 2003; ISO 9001: 2008 |
Product Type | Innoculating Needle |
Autoclavable | Yes |
Description
Inoculation Pick, Product Type Innoculating Needle, Material Birch Wood, Application Inoculation, Color White, Autoclavable Yes, Height 2 1/2 in, For Use With Cell Cultures, Standards FDA Compliant; ISO 13485 : 2003; ISO 9001: 2008, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- DIGI-SENSE Inconel Type K Thermocouple Probe, Quick (18523-59)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-143)
- A2Z SCILAB Inoculating Loop 5mm, Twisted Nichrome Wire, PVC Insulated Handle (A2Z-ZR160)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- GLOBE SCIENTIFIC Loop, 1uL/10uL, Rigid, PK500 (2850)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- Smartpick Microbiology Media