Shop All Toys & Games
Smartmax
My First Sounds + Senses, Magnetic Rattle Building Set
Mfr # SMX 224US
Zoro # G4110440
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Metal, Magnets, Paper
- Includes 4 sensory bars, 4 double sided magnet pieces
- Color Assorted
- Recommended Age 1-3 Years
- Recommended Grade Grade PK
Product Information
- Brand Smartmax
- MFR # SMX 224US
- Zoro # G4110440
- UPC # 847563010189
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Metal, Magnets, Paper |
Includes | 4 sensory bars, 4 double sided magnet pieces |
Color | Assorted |
Recommended Age | 1-3 Years |
Recommended Grade | Grade PK |
Description
Toddlers (1-3 years) can safely discover the magic of magnetism with the SMARTMAX® "My First" collection. My First Sounds and Senses includes 8 building pieces (4 bars and 4 balls) that feature different textures for a tactile experience, different sounds for an audible experience, and different faces to learn about emotions. All of this results in a truly immersive early building experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 (UNV168V BLK)
- ZORO SELECT Literature Mailers, 14" x 10" x 2", White, 50/Bundle (55VK97)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- TAPE LOGIC Tape Logic® #260CC Crystal Clear Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case (T901260CC)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- SMARTMAX Build XXL, 70-Piece Set (SMX907)
- SMARTMAX My First Animal Train (SMX410US)
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- SMARTMAX Start Set, Magnetic Building, 23 Pieces (SMX309US)
- GET READY KIDS Hispanic Family Puppets (370)
- Smartmax Toys & Games