Shop All Toys & Games
Smartmax
Magnetic Discovery Mega Ball Run, 71 Pieces
Mfr # SMX600
Zoro # G5635166
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-3
- Color Assorted
- Recommended Age 3+ Years
- Material plastic, magnet
Product Information
- Brand Smartmax
- MFR # SMX600
- Zoro # G5635166
- UPC # 847563009534
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK-3 |
Color | Assorted |
Recommended Age | 3+ Years |
Material | plastic, magnet |
Description
Build the ultimate ball track with this new SmartMax magnetic construction set that contains an amazing 74 pieces! With so many options you can build all kinds of structures and let the balls roll. Mega Ball Run contains special parts including tubes and X-shaped bars with 4 magnetic ends. All parts can be combined with all existing SMARTMAX sets, creating an endless range of possibilities. SmartMax enables young children to explore magnetism safely, with strong, oversized pieces that are specifically designed for handling by young kids. At the same time, older children will have fun using the pieces to construct towers, bridges and countless other creations. SmartMax magnets are strong enough to carry up to 60 times their weight!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (8AV55)
- TARIFOLD Self Laminating Cards, 2 3/8” x 3 7/8” Business Card Size, PK100 (170-30821)
- SMARTMAX My First SmartMax®, Dinosaurs, 14 Pieces (SMX223)
- SMARTMAX Start Set, Magnetic Building, 23 Pieces (SMX309US)
- SMARTMAX My First Animal Train (SMX410US)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- THE DRAINKEY The Drainkey (04500)
- Smartmax Toys & Games