Shop All Toys & Games
Smartgames
Tangoes® Jr.
Mfr # SG-JRT001
Zoro # G5633023
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade PK+
Product Information
- Brand Smartgames
- MFR # SG-JRT001
- Zoro # G5633023
- UPC # 715234000015
- Country of Origin China
- Category Toys & Games
Details
Material | plastic |
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Tangoes Jr. brings the fun, creativity, and problem-solving challenges of Tangoes to a unique toy designed specifically for preschoolers. With a large magnetic play surface, 7 large magnetic puzzle pieces, and 12 double-sided puzzle cards offering 2 levels of play with recognizable images, children can create 11 classic tangram images. An additional blank card is included allowing kids to challenge their creativity and create their own images.
Each double-sided puzzle card has 2 levels: on Level 1, the individual geometric shapes that comprise the image are identified; the same image appears on Level 2, but only as a silhouette -- making it more challenging as the child gets older. All 7 puzzle pieces store in the side drawer and all 12 puzzle cards store beneath the playing surface. Tangoes Jr. also has an integrated carry handle, making it great for on-the-go fun!
Ages: 4+
Each double-sided puzzle card has 2 levels: on Level 1, the individual geometric shapes that comprise the image are identified; the same image appears on Level 2, but only as a silhouette -- making it more challenging as the child gets older. All 7 puzzle pieces store in the side drawer and all 12 puzzle cards store beneath the playing surface. Tangoes Jr. also has an integrated carry handle, making it great for on-the-go fun!
Ages: 4+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- REDIFORM Purchase Order Book, Bottom Punch, Two-Part Carbonless, 5.5 x 7.88, 1/Page, 50 Forms (1L140)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- SMARTGAMES Three Little Piggies Deluxe Preschool Puzzle Game (023US)
- SMARTGAMES Jack + the Beanstalk Puzzle Game (026US)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- SMARTGAMES Castle Logix - Preschool Puzzle Game (030US)
- SMARTGAMES Froggit Game (SGM 501US)
- SMARTGAMES Little Red Riding Hood Deluxe Preschool Puzzle Game (SG021-US)
- MASTER CASTER CO Master Caster 00204 Self-Adhesive Wire Clips Six per Pack (204)
- Smartgames Toys & Games