Shop All Toys & Games
Smartgames
Little Red Riding Hood Deluxe Preschool Puzzle Game
Mfr # SG021-US
Zoro # G7542598
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic, Paper
- Recommended Grade Grade PK-2
- Includes 5 puzzle pieces w/roads and flowers, 2 figurines, 3 trees, 1 house, challenge guide w/ 48 challenges, bonus storybook.
- Recommended Age 4-7 Years
Product Information
- Brand Smartgames
- MFR # SG021-US
- Zoro # G7542598
- UPC # 847563000814
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Plastic, Paper |
Recommended Grade | Grade PK-2 |
Includes | 5 puzzle pieces w/roads and flowers, 2 figurines, 3 trees, 1 house, challenge guide w/ 48 challenges, bonus storybook. |
Recommended Age | 4-7 Years |
Description
Can you lay all the pieces on the board so that you build a path for Little Red Riding Hood to reach Grandma's house?
Then you can play the game with the Wolf! But beware, he might get there faster! Try to solve these challenges by making two paths to Grandma's House: one for Little Red Riding Hood, and one for the Wolf.
Little Red Riding Hood includes 48 challenges (24 with the Wolf and 24 without) also features a family-friendly picture book with a modern twist on the original story.
Contents: Game board, 5 puzzle pieces with roads, 2 figurines, 3 trees and 1 house, booklet with 48 challenges (24 without the wolf, 24 with the wolf), and bonus picture book with images.
Then you can play the game with the Wolf! But beware, he might get there faster! Try to solve these challenges by making two paths to Grandma's House: one for Little Red Riding Hood, and one for the Wolf.
Little Red Riding Hood includes 48 challenges (24 with the Wolf and 24 without) also features a family-friendly picture book with a modern twist on the original story.
Contents: Game board, 5 puzzle pieces with roads, 2 figurines, 3 trees and 1 house, booklet with 48 challenges (24 without the wolf, 24 with the wolf), and bonus picture book with images.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN No. 6 X 1/2 in. L Copper Cut Tacks 0.5 pk, 6PK (122615)
- AVERY DENNISON Divider, Index 8Tab, Assorted, PK8 (11201)
- MINWAX Blend Fil Pencil No.7 (110076666)
- HERITAGE HD Carpet Napping Shear, Curved Handles , 8-3/8" (GP718C)
- SMARTGAMES Color Code™ Puzzle Game (090US)
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- SMARTGAMES Quadrillion™ 1-Player Puzzle Game (540US)
- SMARTGAMES IQ Arrows Puzzle Game, 2PK (SG 424US)
- SMARTGAMES Penguins on Ice™ Puzzle Game (155US)
- SMARTGAMES Day and Night™ Preschool Puzzle Game (033US)
- BIGJIGS Crocodile Number Puzzle (BJ029)
- Smartgames Toys & Games