Shop All Toys & Games
Smartgames
IQ Arrows Puzzle Game, 2PK
Mfr # SG 424US
Zoro # G110533624
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 7+ years
- Recommended Grade 2+
- Material Plastic, Paper
- Color Assorted
Product Information
- Brand Smartgames
- MFR # SG 424US
- Zoro # G110533624
- UPC # 194629109166
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 7+ years |
Includes | 2 Game Boards W/Lid, 12 Puzzle Pieces, 2 Challenges/Solutions Booklet |
Recommended Grade | 2+ |
Material | Plastic, Paper |
Color | Assorted |
Description
SmartGames IQ Arrows offers a whole new direction...in puzzle games! Can you place all the puzzle pieces on the gameboard and point the arrows as indicated in the 120 challenges? Watch out! When you rotate a puzzle piece, the direction of the arrows will change. IQ Arrows is a wonderfully portable travel game featuring 120 challenges, easy to expert. Contents include: 1 compact game board with transparent lid, 6 colorful puzzle pieces with multiple arrows, and 1 booklet with 120 challenges and solutions. Sold as a pack of 2 identical games.
- •Fit the colorful arrows on the game board the match the challenges in this compact travel game
- •On-the-go travel fun, IQ Arrows includes 120 challenges in a very compact, portable case with lid
- •Helps develop concentration, problem solving and spatial insight skills
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- SHARPIE Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 (25053)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- JACQUARD PRODUCTS Camo Tie Dye Kit (JAC9470)
- SMARTGAMES Froggit Game (SGM 501US)
- SMARTGAMES Penguins on Ice™ Puzzle Game (155US)
- SMARTGAMES Smart Games® Bunny Boo, Preschool Puzzle Game (037US)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- SMARTGAMES IQ Twist Game 1-Player Puzzle Game (SG-488)
- SMARTGAMES Day and Night™ Preschool Puzzle Game (033US)
- PLUS-PLUS Learn to Build ABCs & 123s (05099)
- Smartgames Toys & Games