Shop All Paper Towel Dispensers
Smart System W/Iq Sensor
Dispenser, Smart System, Iq Sensor, Classic, Blue
Mfr # T1400TBL
Zoro # G2329448
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Blue
- Material Plastic
- Category Type Paper Towel Roll Dispenser
- Hands Free Yes
Product Information
- Brand Smart System W/Iq Sensor
- MFR # T1400TBL
- Zoro # G2329448
- UPC # 759376198896
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Disp,Smart System,Iq Sensor,Classic,Blue |
Dispenser Material | Plastic |
Color | Blue |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Dispenser Color | Clear (Lens); Aluminum (Housing) |
Description
Disp,Smart System,Iq Sensor,Classic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Boardwalk BWK 137 60 x 1-18 12 Threaded Brush Handles (BWK 137)
- ESSENDANT 1 gal. Liquid Hand Soap Jug, 4 PK (DIA15926)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Brown (2659-1)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- SMART SYSTEM W/IQ SENSOR Dispenser, Smart System, Classic, Black (T1400TBK)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- GEORGIA-PACIFIC 10-5/8"H x 10-3/4"W, Wheel Turn Dispenser, White (56201)
- MASTER MAGNETICS Paper Towel Hold Magnet (07549)
- VIPER INDUSTRIES Viper Towel Holder (239-15-01)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34348)
- Smart System W/Iq Sensor Paper Towel Dispensers