Shop All Thermostat Guards and Accessories
Smart Sense
Averaging Sensor, Indoor, White
Mfr # SMART-R-02
Zoro # G1807541
original price:
$23.63
5% off
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ABS/PC Blend UV and Fire Resitant Cover
- Color White
- Terminal Designations 2mm Cage 50V Rated
- Depth (In.) 3/4 in
- Width (In.) 3 1/2 in
Product Information
- Brand Smart Sense
- MFR # SMART-R-02
- Zoro # G1807541
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3 1/2 in |
Length (In.) | 3 1/2 in |
Dia. (In.) | 3 1/2 in |
Height (In.) | 3 1/2 in |
Overall Depth | 3/4 in |
Cable Length | 131 ft |
Overall Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Averaging Sensor |
Includes | ABS/PC Blend UV and Fire Resitant Cover |
Color | White |
Terminal Designations | 2mm Cage 50V Rated |
Input Voltage | 0-10DC |
Nominal Sensor Ohms @ 75F | 10k |
Operating Temp. Range (F) | 23 to 113 |
Type | Indoor |
Monitoring Inputs | None |
For Use With | 44ZL70, 44ZL71, 44ZL72, 44ZL73 |
Sensor Type | NTC type II |
Operating Temperature Range | +23 to +113 Degrees F |
Description
Averaging Sensor, Indoor, For Use With 44ZL70, 44ZL71, 44ZL72, 44ZL73, Color White, Height (In.) 3-1/2, Width (In.) 3-1/2, Depth (In.) 3/4, Length (In.) 3-1/2, Dia. (In.) 3-1/2, Operating Temp. Range (F) 23 to 113, 10k, Input Voltage 0-10DC, Sensor Type NTC type II, 2mm Cage 50V Rated, Monitoring Inputs None, Includes ABS/PC Blend UV and Fire Resitant Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 6, 1/4 MNPT, Length 8 (3EDD6)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In (C762-700HD R)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UDZ9)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- HONEYWELL UV Sensor, 1/2' (C7027A1049)
- WHITE-RODGERS Thermostat (2A37-1)
- WHITE-RODGERS Large Clear Plastc Guard 6 3/8x 3 1/2x 3 1/4 Dual Mount with Solid/ Ring Base (853)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E430)
- ROBERTSHAW Thermostat (5300-623)
- LINCOLN Transformer (369173)
- Smart Sense Thermostats