Shop All Mops
Smart Pads
18 in L Mop, Blue, Polyester, PK30
Mfr # M901RMP-BL
Zoro # G806171598
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Polyester
- Weight 1.3
- Overall Length 18 in
Product Information
- Brand Smart Pads
- MFR # M901RMP-BL
- Zoro # G806171598
- UPC # 764950836101
- Country of Origin China
- Category Mops
Dimensions
Overall Length | 18 in |
Details
Mop Head Color | Blue |
Mop Head Material | Polyester |
Item | Microfiber Mop |
Weight | 1.3 |
Color | Blue |
Description
REUSABLE MICROFIBER DRY MOP AT A DISPOSABLE PRICE - The Smart Pads sweeper mop is thin, durable and just as effective as any other microfiber floor wipes out there. The thin construction and lean, compact packing makes these wet mop pads very cost effective.WET MOP REFILLS DISPENSER BOX - An innovative dispensing box dispenses one pad while priming the next pad for use. SmartPads woven microfiber picks up more dirt than non-woven disposable pads. Cleaners’ will flock to this dual-threat microfiber mop in a dispenser box.WOVEN MICROFIBER CONSTRUCTION - SmartPads' 100% polyester microfiber woven construction makes them the best mops for floor cleaning, picks up more dirt and is more durable than non-woven disposable pads.FITS ALL STANDARDS MOP FRAMES - These floor cleaner mop fit any standard 18′′ commercial mop frames AND most home mops. A versatile mop pad cleans all types of hard floors.DISPOSABLE AND REUSABLE - Use as a disposable pad in danger zones such as Hospital Wards, Restrooms, Gyms & Fitness Studios, Locker-Rooms OR wash and reuse SmartPads in safe zones such as Corporate Offices, Living Spaces, Food Prep Areas, Dining Spaces.The brand provides the perfect reusable mop pads at disposable prices available in the market. Taking our lead from the smash success of SmartRags, we developed SmartPads to fulfill a multitude of floor cleaning scenarios. An innovative dispensing box dispenses one pad while priming the next pad for use. Cleaners will flock to these dual-threat microfiber floor mops in a dispenser box.\FEATURES 1. Available in blue and green.2. An innovative dispensing box dispenses one pad while priming the next pad for use.3. Mops fit 18′′ commercial mop frames AND most home mops.4. Attractive retail packaging grabs attention for POP sale opportunities.5. A versatile mop pad cleans all types of hard floors. Use as a disposable pad in danger zonesHospital Wards Restroom Gyms & Fitness Studios Locker-Rooms Wash and reuse SmartPads in safe zones Corporate Offices Living Spaces Food Prep Areas Dining Spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 28 gal Recycling Bin, Black, Plastic (471-03-BLK)
- GEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (GEN1509)
- NOBLE CHEMICAL 15 oz. Clean-It-Quick Ready-to-Use Vandalism Mark Remover (999CLEANITQK)
- BIG D Odor Eliminator, Size 1 gal. (1202)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- RUBBERMAID COMMERCIAL Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber (2132428)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- QUICKIE Quickie 249990 Flat Spin Mop Refill (249990)
- GOLDEN STAR 3-1/2 in Mop Frame, Microfiber, PK3, FMM11-3PK (FMM11-3PK)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU7 (6PVU7)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK543CT (BWK543CT)
- Smart Pads Mops