Smart-Fab 48 In. x 40 Ft. Non-Woven Fabric Roll; Red
Mfr # 1394902
Zoro # G704142102
Product Information
- Brand Smart-Fab
- MFR # 1394902
- Zoro # G704142102
- Country of Origin Israel
- Category Arts & Crafts
Description
Smart-Fab Non-Woven Fabric Roll measuring 48 x 40 ft. in red is an innovative artistic and educational medium. It's bold, brilliant colors are in the material itself, so they won't fade and look great from either side. Soft and pliable yet strong and durable, smart-fab won't rip, fray or wear out, yet it's easy to cut, fold, twist, crimp, ruffle and glue. The cloth-like texture makes it pleasant to handle, yet firm enough to be used in 3-D creations and it is great for outdoor use. It is water and wear resistant but can be easily colored with paints, crayons, markers and all popular art media. Roll is also convenient to store, supplied in rolls that fit standard paper roll racks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- TOPS Card, Clock, Time, Wkly Pk (TOP1259)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- SMART-FAB Smart-Fab 1U384804040 Smart Fab Disposable Fabric 48 x 40 roll Blue (1U384804040)
- DEFLECTO Little Artist's Antimicrobial Craft Tray, 13" Dia., Blue (39514BLU)
- ELMERS School Glue, Washable, Nontoxic, 5 oz, 12 Bottles/BD, Clear PK (EPIE305BD)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Brown, PK50 (6707)
- TOOLPRO 1/16 in. Clear Iris Iridescent Foil 1 lb. Ceiling Glitter (TP07050)
- CRAYOLA Giant Paper Pad, 30 Sheets, PK3 (993401)
- RBL PRODUCTS COLOR MATCHING LIGHT (RBHH-1)
- Smart-Fab